Beli Diagnostic Tools di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GENTEQ Motor Programming & Diagnostic Tool
    Mulai

    Rp3.499.900

    GENTEQ Motor Programming & Diagnostic Tool
    Deskripsi:
    These programming and diagnostic tools are compatible with a specific series of motors and are primarily used with electronically commutated (EC) motors.
    atribut:
    • Displayed Brand: GENTEQ
  2. IPA Mechanical Diagnostic Tool
    Mulai

    Rp2.599.900

    IPA Mechanical Diagnostic Tool
    Deskripsi:
    These mechanical diagnostic tools are analog devices that test for issues in a vehicle's wiring to ensure electrical systems are functioning and receiving power.
    atribut:
    • UNSPSC: 81141506
    • Compatible Vehicle Part: Engine
    • Features: Actuates Fuel Pump when the Engine is not Running; Controls Fuel Pump Independent of Key-On/Key-Off Systems; Plugs in Place of Relay
    • Manufacturer Part Number: 9038
    • Material: Plastic
    • Number of Pieces: 6
    • Overall Length (in): 5-3/4
    • Overall Width (in): 3-3/4
    • Testing Application: Fuel Pump Relay
    • Tool Type: Fuel Pump Tester
  3. INNOVATIVE PRODUCTS OF AMERICA Mechanical Diagnostic Tool
    Mulai

    Rp3.599.900

    INNOVATIVE PRODUCTS OF AMERICA Mechanical Diagnostic Tool
    Deskripsi:
    These mechanical diagnostic tools are analog devices that test for issues in a vehicle's wiring to ensure electrical systems are functioning and receiving power.
    atribut:
    • UNSPSC: 41113642
    • Compatible Vehicle Part: Fuel Injector
    • Features: Controls Fuel Pump Independent of Key-On/Key-Off Systems
    • Manufacturer Part Number: 9038A
    • Material: Plastic
    • Number of Pieces: 6
    • Overall Length (in): 7
    • Overall Width (in): 7
    • Testing Application: Diagnostics
    • Tool Type: Fuel Pump Tester
  4. LEAKFINDER Diagnostic Tool Accessories
    Mulai

    Rp2.199.900

    LEAKFINDER Diagnostic Tool Accessories
    Deskripsi:
    These accessories and replacement parts are compatible with Spectronics diagnostic tools.
    atribut:
    • UNSPSC: 31160000
    • Compatible Tool Type: Caulking Gun Style Injector Assembly
    • Compatible with Grainger Part Number: 55NP20; 55NP21
    • Compatible with Manufacturer Model Number: LF1800; LF1800CS
    • Manufacturer Part Number: LF50
    • Product Type: Injector Assembly
    • Sub Brand: LeakFinder
  5. BOSCH Digital Scan & Diagnostic Tool
    Mulai

    Rp30.999.900

    BOSCH Digital Scan & Diagnostic Tool
    Deskripsi:
    These onboard diagnostic (OBD) scan tools read a vehicle's error messages that are recorded in the vehicle's system memory. They check air brake systems and engine codes to identify problems in need of repair.
    atribut:
    • UNSPSC: 41111917
    • Connectivity: No Connectivity
    • Display Type: LCD
    • Includes: 16 Pin J1962 Cable, 6-Pin Deutsch Cable, 9-Pin Deutsch Cable, Carrying Case, HD Scan Tool, Quick Start Guide, USB Cable
    • Manufacturer Part Number: 1699200240
    • Standards: HD J1587; J1708; J1939 CAN; SAE
    • Tool Type: OBD Scan Tool
    • Vehicle Systems Coverage: Global OBD II (Domestic, Asian, European)
  6. GEARWRENCH Mechanical Diagnostic Tool
    Mulai

    Rp1.199.900

    GEARWRENCH Mechanical Diagnostic Tool
    Deskripsi:
    Compression testers measure engine cylinder pressure to detect issues such as worn seals and valves.
    atribut:
    • UNSPSC: 25191703
    • Compatible Vehicle Part: Cylinder
    • Features: Adapters Fit 14 and 18 mm Spark Plug Holes and Special Air-Hold Valve; Checks Cylinder Compression from 0 to 300 psi and 0 to 21 kg/cm2; Limited Lifetime Warranty
    • Includes: 14 mm and 18 mm Adapters; 16 in Rubber Hose; Test Gauge
    • Manufacturer Part Number: 2428D
    • Material: Rubber
    • Number of Pieces: 3
    • Overall Length: 11-5/16
    • Overall Width: 3-11/16
    • Testing Application: Cylinder Compression
    • Tool Type: Compression Tester
  7. KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    30%
    Mulai

    Rp1.299.900

    KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)
    Deskripsi:
    A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
  8. FLUKE Diagnostic Scope
    Mulai

    Rp53.999.900

    FLUKE Diagnostic Scope
    Deskripsi:
    Diagnostic scope with 7" LCD screen for accurate inspections in difficult to reach spaces. Adjustable LED lighting and digital zoom for quality images. Up is Up technology rotates the display screen to allow for appropriate image display, regardless of the orientation of the probe. Intuitive user interface with easy to navigate button technology.Expand the flexibility of your videoscope with optional probes offering cameras that range in diameter from 3.8 MM to 8.5 MM and probes as long as 20 meters.  Equip yourself the right probe for your environment.
    atribut:
    • Cable Length (m): 1.2
    • Type: Detachable, semi-ridged, waterproof, immersible to 1 meter or more in depth
    • Diameter (mm): 8.5, optional 3.8, 5.5 and 9mm probes available
    • Material: Elastomer coated steel
    • Lighting: Adjustable LED, on front, one side
    • Illumination (Lux): 53
    • Battery: 6400mAh; 3.7V rechargeable internal li-ion battery
    • Battery Life (hour): 3 at 50 % LED brightness
    • Color Palette: Visible light, grayscale or inverted
    • Depth Of Field (mm): 25 to infinity
    • Dimensions (cm): 17.73x22.48
    • Field of View (°): 68
    • IP Rating: IP54, dust protected and protected against water projected from a nozzle (Tablet); IP68, dust tight and immersion of 1m or more depth (Probe)
    • Internal Memory (GB): 6
    • Minimum Focus Distance (mm): 10
    • Refresh Rate (Hz): 30
    • Resolution: 800x600 (480000pixels)
    • Rotation (°): 180
    • Size (cm): 17.79
    • Temperature Measurement Range (°C): Operating : 0 to 45 (32 °F to 113 °F), 50 (113 °F) for less than 10 minutes; Storage : -40 to 60 (-40 °F to 140 °F)
  9. Merck Millipore Glass Fiber Diagnostic
    Mulai

    Rp5.899.900

    Merck Millipore Glass Fiber Diagnostic
    Deskripsi:
    Glass Fiber Diagnostic Pad 20 cm x 30 cm sheets 100 pk Application Lateral Flow, Assay Development, lateral flow immunoassays, lateral flow assay device, Immunoassay IVDs
    atribut:
    • Trade name: SureWick
    • Quality Level: MQ400
    • Filter Dimensions: 20 cm x 30 cm
  10. Merck Millipore Glass Fiber Diagnostic Pad
    Mulai

    Rp2.399.900

    Merck Millipore Glass Fiber Diagnostic Pad
    Deskripsi:
    Glass Fiber Diagnostic Pad 10 mm x 100 m roll Application Lateral Flow, Assay Development, lateral flow immunoassays, lateral flow assay device, Immunoassay IVDs
    atribut:
    • Trade name: SureWick
    • Quality Level: MQ400
    • Width (mm): 10
    • Length (m): 100
    • Filter Dimensions: 1.0cmx100m
    • Slit Width: 1 cm
  11. Hanna Instruments pH Analog Indicator with Self Diagnostic Test
    Mulai

    Rp29.999.900

    Hanna Instruments pH Analog Indicator with Self Diagnostic Test
    Deskripsi:
    Inputs: BNC connector,  Direct wire connection with amplified probe (supports HI 1006 series probes) and 4-20 mA from a transmitterExtended temperature compensation range: -20 to 100°CSupports potential matching pin  connectionBoth 4-20 and 0-20 mA analog output    ±5V outputs for amplified electrodesBacklit LCDAuto-diagnostic tests for pH electrode and instrument statusOperational mode LED indicatorsDesigned for easy panel mount installationTransparent splash-proof cover included HI 8510 is ideal for monitoring pH in process control. It can provide highly accurate pH measurements and display values on the easy to read LCD. BNC input, amplified probe input and input from transmitter are supported.Designed for easy and fast installation, the HI 8510 is provided with membrane keypads on the front panel, large display, and auto-diagnostic functions to check pH electrode and instrument status. These instruments also provide ±5V power output and input terminals for amplified electrodes.The front panel is protected behind a transparent splash-proof cover.
    atribut:
    • Solutions: HI 7004/1L 4.01 pH Buffer Solution 1 x 1 L bottle; HI 7007/1L 7.01 pH Buffer Solution 1 x 1 L bottle; HI 7010/1L 10.01 pH Buffer Solution 1 x 1 L bottle
    • Power Output (V): ±5; 150mA max load for amplified electrodes
    • Panel Cut Out (mm): 141x69 (5.6x2.7inch)
    • Input: high impedance 1012 Ohm; reference and matching pin inputs are available; 4-20 mA
    • Enclosure: Flame retardant ABS body and front panel;;transparent splash-proof front cover
    • Recorder Output (mA): 0-20 or 4-20 (isolated)
    • Backlight: Continuous ON
    • Calibration: offset: ±2 pH with OFFSET trimmer;slope: 80 to 110% with SLOPE trimmer
    • Power Supply (V): 115AC ±10% or 230AC ±10%; 50/60 Hz
    • Resolution (pH): 0.01
    • Temperature Compensation: Fixed or automatic with Pt100, from -20 to 100°C (-4 to 212°F)
    • pH Accuracy at 20°C: ±0.02 (0 to 100 °C);±0.05 (-20 to 0 °C);±0.5% (input transmitter)
  12. CONSTANT Car Diagnostic Scanner
    Mulai

    Rp2.299.900

    CONSTANT Car Diagnostic Scanner
    Deskripsi:
    Constant OBD 30 merupakan Alat deteksi atau scaner kerusakan Mobil Merk constant Buatan Australia tipe obd30 ini BISA digunakan untuk segala jenis Mobil jepang, Korea Dan Europa Tanpa harus ganti socket tinggal plug n play.
  13. Snap-on Diagnostic Thermal Imager
    Mulai

    Rp43.999.900

    Snap-on Diagnostic Thermal Imager
    atribut:
    • Width (inch): 3.8
    • Height (inch): 8.5
    • Screen Size (inch): 3.5
    • Weight (oz): 12
    • Battery Charge Life (hour): 4
    • Country of Origin: USA
    • Depth (inch): 2.0
    • Screen Resolution (pixels): 320 x 240
    • Temperature Sensor Resolution: 80 x 60
    • Temperature scale range: -4–840°F (-20–450°C)
  14. JFE Advantech Vibrometer with Diagnostic Function
    Mulai

    Rp68.999.900

    JFE Advantech Vibrometer with Diagnostic Function
    atribut:
    • Power Supply: AA batteryx1 (included for test)
    • Size (mm): 69x30x154
    • Arithmetic Processing: (ACC) RMS value , (ACC PEAK) PEAK value , (VEL) RMS value , (DISP) P-P value
    • Measurement frequency Range: (ACC, ACC PEAK) 1 - 20kHz, (VEL, DISP) 10Hz - 1kHz
    • Set Content: Bodyx1 unit, Piezoelectric vibration pickup (PU-626D)x1 piece, Magnet (MK-9002)x1 piece, Curl cord (CD-C1-3N)x1 piece, Carrying casex1
    • Display: LCD 4 1/2 digits, with backlight
    • Measurement Mode : Acceleration (ACC), Acceleration peak (ACC PEAK), Velocity (VEL), Displacement (DISP)
    • Package Size (mm): 255x300x90
  15. TARSONS Boston round Diagnostic Bottle
    Mulai

    Rp139.900

    TARSONS Boston round Diagnostic Bottle
    Deskripsi:
    HDPE Bottle/PP Closure.Medical GradeResin, USP ClassVITranslucent. Rigid. LeakProof. Good forfreezer storage at-100'C
    atribut:
    • Packing (pcs/pack): 12
  16. NALGENE Bottle Diagnostic Style 2035 (Botol Lab)
    Mulai

    Rp2.199.900

    NALGENE Bottle Diagnostic Style 2035 (Botol Lab)
    atribut:
    • Joint: Joints threaded neck (20-415)
  17. WESTWARD Deluxe Noid Light Set
    Mulai

    Rp2.299.900

    WESTWARD Deluxe Noid Light Set
    Deskripsi:
    Noid light sets check a vehicle engine for issues in the electrical fuel injection system, spark plug circuits or idle air control valve in both no-start and stalling engines. A flashing light indicates normal pulsing voltage.
    atribut:
    • Application: Automotive
    • Includes: (2) Idle Air Control Valve Noid Lights(8) Fuel Injection Noid Lights48 in Fiber Optic Cable
    • Material: Plastic; Steel
    • Number of Pieces: 11
    • For Vehicle Tool Category: Diagnostic
    • Manufacturer Part Number: 1EKP7
    • Color: Black; Yellow
    • Height (inch): 5 1/8
    • Tool Type: Deluxe Noid Test Light
    • UNSPSC: 39111516
  18. SUPER TOOL Shock-Speed Puller
    Mulai

    Rp7.999.900

    SUPER TOOL Shock-Speed Puller
    Deskripsi:
    -You can open and close the claw by turning the adjusting screw.-Rust and sticking or burning, if removing gears and pulleys is difficult, please give a shock to the external thread head with a hammer. (with mechanical claw not included in other puller types)-Case
    atribut:
    • Accessories: Case
  19. Answer Strip HBsAb Test
    Mulai

    Rp599.900

    Answer Strip HBsAb Test
    Deskripsi:
    Rapid Test Hbsab atau Anti HBs Adalah alat yang digunakan untuk mendeteksi keberadaan antigen hepatitis-B virus dalam darah. Terdaftar di KEMENKES RI AKLKomposisi kemasan- 50 tes strip- Buku petunjuk- Akurasi 98.5%- Sensitivity > 99,0%- Specificity 97,0%- For profesional in vitro diagnostic use only
    atribut:
    • Size: 50 Test
    • Accuracy: 0.985
    • Sensitivity: >99.0%
    • Specificity: 0.97
Daftar Harga Diagnostic Tools Terbaru November 2026
GENTEQ Motor Programming & Diagnostic ToolRp3.499.900
IPA Mechanical Diagnostic ToolRp2.599.900
INNOVATIVE PRODUCTS OF AMERICA Mechanical Diagnostic ToolRp3.599.900
LEAKFINDER Diagnostic Tool AccessoriesRp2.199.900
BOSCH Digital Scan & Diagnostic ToolRp30.999.900
GEARWRENCH Mechanical Diagnostic ToolRp1.199.900
KYOTO TOOL (KTC) Mechanic Tool Set (Set Perkakas)Rp1.299.900
FLUKE Diagnostic ScopeRp53.999.900
Merck Millipore Glass Fiber DiagnosticRp5.899.900
Merck Millipore Glass Fiber Diagnostic PadRp2.399.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)